Tapered roller bearing Timken 82576-902A8, Outer diameter: 236.474 mm | Inner diameter: 146.05 mm | Width: 131.763 mm
Tapered roller bearing set Timken
See technical informationReferences
Timken:82576-902A8
Rubix:396A3214
EAN:0053893450179


Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 236.474 mm |
| Width | 131.763 mm |
Product details : TIMKEN 82576-902A8 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing set Timken
Tapered roller bearing set Timken
Technical specifications
Attributes
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 236.474 mm |
| Width | 131.763 mm |
| Bearing Clearance | cn |
| Weight | 19.817 kg |
| Series | 82000 |
| Cage | steel |
| Total bearing width | 131.763 mm |
Show UNSPSC/ECL@SS
£ 3,136.10 excl. VAT
/ Each
£ 3,763.32 incl. VAT
- Usually arrives within 14 working days