Double-Row Tapered Roller Bearing
Inner diameter | 144.45 mm |
---|---|
Outer diameter | 220.663 mm |
Width | 155.575 mm |
Logistics dimensions (L x W x H) | 155,575x220,663x220,663 mm |
---|---|
Logistic Weight | 19926 g |
Packaged dimensions (D x W x H) | 241,3x368,3x241,3 mm |
Inner diameter | 144.45 mm |
Outer diameter | 220.663 mm |
Width | 155.575 mm |
Usually arrives within 14 working days