Tapered roller bearing NTN 4T-355X, Outer diameter: 63 mm | Inner diameter: 44.45 mm | Width: 21.692 mm
NTN - Tapered Roller Bearing - 4T-355X
See technical informationReferences
NTN:4T-355X
Rubix:204A7448
EAN:4547359531411




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 63 mm |
| Width | 21.692 mm |
Product details : NTN 4T-355X TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84,138x84,138x21,692 mm |
|---|---|
| Logistic Weight | 361 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 63 mm |
| Width | 21.692 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 79500 N |
| Basic dynamic load, radial - Cr | 69500 N |
Show UNSPSC/ECL@SS
£ 26.41 excl. VAT
/ Each
£ 31.69 incl. VAT
- Delivery usually within ( 3 ) days