Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93708-90210 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93708-90210, Outer diameter: 317.5 mm | Inner diameter: 180.086 mm | Width: 146.05 mm
Tapered roller bearing Timken
References
timken:
93708-90210
rubix:
396A3381
ean:
0053893801964
Technical specifications
Inner diameter
180.086
mm
Outer diameter
317.5
mm
Width
146.05
mm
Product details
Technical specifications
Product details : TIMKEN 93708-90210 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
180.086
mm
Outer diameter
317.5
mm
Width
146.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,505.93
excl. VAT
/
Each
£
9,007.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing FAG 33111, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing Timken 71453-90074, Outer diameter: 190.5 mm | Inner diameter: 115.087 mm | Width: 106.363 mm
Tapered roller bearing Timken 52400-902A5, Outer diameter: 199.898 mm | Inner diameter: 101.6 mm | Width: 108.204 mm
Tapered roller bearing Timken H 936349-902B6
Tapered roller bearing Timken 55187C/55443
Tapered roller bearing Timken M236810, Outer diameter: 260.35 mm | Width: 41.275 mm
Tapered roller bearing Timken HH224340-90054, Outer diameter: 212.725 mm | Inner diameter: 107.95 mm | Width: 133.35 mm
Tapered roller bearing NTN 4T-3776/3720, Outer diameter: 93.264 mm | Inner diameter: 44.983 mm | Width: 30.162 mm
Tapered roller bearing Timken HM921343V-902A1, Outer diameter: 189.967 mm | Inner diameter: 89.916 mm | Width: 85.852 mm
Tapered roller bearing Timken 643-90026, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 95.25 mm
Tapered roller bearing Timken 74537/74850B
Tapered roller bearing Timken 15120A, Inner diameter: 30.175 mm
Tapered roller bearing NTN 4T-526
Tapered roller bearing Timken HM89449-99401, Outer diameter: 76.2 mm | Inner diameter: 36.513 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-3381, Outer diameter: 77.53 mm | Inner diameter: 38.1 mm | Width: 30.391 mm