Tapered roller bearing Timken HM89449-99401, Outer diameter: 76.2 mm | Inner diameter: 36.513 mm | Width: 28.575 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationSee documentsReferences
Timken:HM89449-99401
Rubix:102A1657
EAN:0053893659114




Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 28.575 mm |
Documents
Product details : TIMKEN HM89449-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,37x76,2x76,2 mm |
|---|---|
| Logistic Weight | 626 g |
| Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
| Inner diameter | 36.513 mm |
| Outer diameter | 76.2 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | hm89400 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 29.37 mm |
| Standard | iso |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 110000 N |
Show UNSPSC/ECL@SS
£ 56.74 excl. VAT
/ Each
£ 68.09 incl. VAT
- Usually arrives within 14 working days