Tapered roller bearing Timken
Outer diameter | 260.35 mm |
---|---|
Width | 41.275 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 269,9512x269,9512x52,4256 mm |
---|---|
Package weight | 2756 g |
Outer diameter | 260.35 mm |
Width | 41.275 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days