NTN - Tapered Roller Bearing - 4T-3381
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 77.53 mm |
Width | 30.391 mm |
Logistics dimensions (L x W x H) | 77,534x77,534x30,391 mm |
---|---|
Logistic Weight | 490 g |
Inner diameter | 38.1 mm |
Outer diameter | 77.53 mm |
Width | 30.391 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days