Tapered roller bearing Timken HH224340-90054, Outer diameter: 212.725 mm | Inner diameter: 107.95 mm | Width: 133.35 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:HH224340-90054
Rubix:103A3156
Manufacturer :100151877
EAN:0053893518657


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 212.725 mm |
| Width | 133.35 mm |
Product details : TIMKEN HH224340-90054 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133,35x212,852x212,852 mm |
|---|---|
| Logistic Weight | 20660 g |
| Packaged dimensions (D x W x H) | 146,05x222,25x222,25 mm |
| Package weight | 20659,8 g |
| Inner diameter | 107.95 mm |
| Outer diameter | 212.725 mm |
| Width | 133.35 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4,181.11 excl. VAT
/ Each
£ 5,017.33 incl. VAT
- Usually arrives within 14 working days




