Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN H936349-902B6 TAPERED ROLLER BEARING
Tapered roller bearing Timken H 936349-902B6
Tapered roller bearing Timken
References
timken:
H 936349-902B6
rubix:
397A5195
ean:
0053893885285
Product details
Technical specifications
Product details : TIMKEN H936349-902B6 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13,950.30
excl. VAT
/
Each
£
16,740.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-387A/383A, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 21 mm
Tapered roller bearing Timken 17245D
Tapered roller bearing SKF 32014 X/Q, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 26.69 mm
Tapered roller bearing Timken M88048A, Inner diameter: 33.337 mm
Tapered roller bearing NTN 4T-L68149/L68111, Outer diameter: 59.974 mm | Inner diameter: 34.988 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-28584, Outer diameter: 72 mm | Inner diameter: 52.388 mm | Width: 25.4 mm
Tapered roller bearing Timken 3381, Outer diameter: 80.17 mm | Inner diameter: 38.1 mm | Width: 29.37 mm
Tapered roller bearing Timken 1997X, Inner diameter: 26.987 mm | Width: 19.355 mm
Tapered roller bearing Timken 385A/382
Tapered roller bearing Timken HM 237542-90143
Tapered roller bearing SKF 30308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing NSK HR32018XJ, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing Timken 82587/82951CD
Tapered roller bearing Timken 16150/16282, Outer diameter: 71.999 mm | Inner diameter: 38.1 mm | Width: 18.999 mm
Tapered roller bearing NTN 4T-M86610, Outer diameter: 64.292 mm | Inner diameter: 17.462 mm | Width: 16.67 mm