Tapered roller bearing Timken 93708-90211, Outer diameter: 317.5 mm | Inner diameter: 179.974 mm | Width: 146.05 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:93708-90211
Rubix:396A3382
EAN:0053893441191


Technical specifications
| Inner diameter | 179.974 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
Product details : TIMKEN 93708-90211 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 179.974 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
| Series | 93000 |
| Total bearing width | 146.05 mm |
| Basic dynamic load, radial - Cr | 190000 N |
Show UNSPSC/ECL@SS
£ 8,017.22 excl. VAT
/ Each
£ 9,620.66 incl. VAT
- Usually arrives within 14 working days