Tapered roller bearing NSK 32328, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 107.75 mm


Tapered roller bearing

References
nsk:32328
rubix:229A9847
manufacturer :32328 5
ean:0029176530708
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter300 mm
Width107.75 mm
See all Specifications

Product details : NSK 32328 TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight30500 g
Inner diameter140 mm
Outer diameter300 mm
Width107.75 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 1,275.27 excl. VAT
/ Each
£ 1,530.32 incl. VAT
  • Usually arrives within 14 working days