Tapered Roller Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 49.5 mm |
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 49.5 mm |
Reference speed | 2400 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 35500 N |
Basic dynamic load, radial - Cr | 31400 N |
Delivery usually within ( 26 ) days