Tapered roller bearing Timken 683/672, Outer diameter: 168.275 mm | Inner diameter: 95.25 mm | Width: 41.275 mm
Tapered Roller Bearings
See technical informationReferences
Timken:683/672
Rubix:105A4811
Manufacturer :100109967
EAN:0053893651897




Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 41.275 mm |
Product details : TIMKEN 683-99401 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 197x70x208 mm |
|---|---|
| Logistic Weight | 3700 g |
| Packaged dimensions (D x W x H) | 197x70x208 mm |
| Package weight | 3700 g |
| Inner diameter | 95.25 mm |
| Outer diameter | 168.275 mm |
| Width | 41.275 mm |
| Weight | 3.7 kg |
| Series | 675 |
| Material | low-alloy carbon-chromium bearing steel (52100) per astm a295 |
| Cage | steel |
| Total bearing width | 41.275 mm |
| Standard | abma |
| Basic static load, radial - C0r | 386000 N |
| Basic dynamic load, radial - Cr | 265000 N |
Show UNSPSC/ECL@SS
£ 244.60 excl. VAT
/ Each
£ 293.52 incl. VAT
- Usually arrives within 14 working days