Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93800-90245 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93800-90245, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 146.05 mm
Tapered roller bearing Timken
References
timken:
93800-90245
rubix:
396A3393
ean:
0053893443317
Technical specifications
Inner diameter
203.2
mm
Outer diameter
317.5
mm
Width
146.05
mm
Product details
Technical specifications
Product details : TIMKEN 93800-90245 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
203.2
mm
Outer diameter
317.5
mm
Width
146.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,829.67
excl. VAT
/
Each
£
5,795.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing FAG 32018-X-XL-S1, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing Timken 25590-90038, Outer diameter: 83.058 mm | Inner diameter: 45.72 mm | Width: 57.15 mm
Tapered roller bearing Timken 44150/44363D
Tapered roller bearing NTN 4T-07100/07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Tapered roller bearing Timken 64450-90041, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.202 mm
Tapered roller bearing Timken 365A/363D
Tapered roller bearing Timken HH221449-90033, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 127 mm
Tapered roller bearing Timken 98335-90066, Outer diameter: 200.152 mm | Inner diameter: 85.09 mm | Width: 115.824 mm
Tapered roller bearing Timken 67790-90248, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 103.124 mm
Tapered roller bearing SKF 32920, Outer diameter: 140 mm | Inner diameter: 100 mm | Width: 25 mm
Tapered roller bearing Timken 67982
Tapered roller bearing FAG 32013-X-XL, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
Tapered roller bearing Timken 18780, Inner diameter: 46.038 mm | Width: 17.463 mm
Tapered roller bearing Timken HM 807046/JHM807012
Tapered roller bearing Timken 94700-90153, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm