Tapered roller bearing Timken 18780, Inner diameter: 46.038 mm | Width: 17.463 mm
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:18780
Rubix:397A5813
Manufacturer :100083953
EAN:0053893198002







Technical specifications
| Inner diameter | 46.038 mm |
|---|---|
| Width | 17.463 mm |
| Bearing Clearance | cn |
Documents
Product details : TIMKEN 18780-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 264 g |
| Inner diameter | 46.038 mm |
| Width | 17.463 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | 18700 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 17.463 mm |
| Basic static load, radial - C0r | 67500 N |
| Basic dynamic load, radial - Cr | 54700 N |
Show UNSPSC/ECL@SS
£ 106.99 excl. VAT
/ Each
£ 128.39 incl. VAT
- Usually arrives within 14 working days