Tapered roller bearing FAG 32018-X-XL-S1, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:32018-X-XL-S1
Rubix:274A6535
Manufacturer :0865535690000
EAN:4064328847422

Product details : FAG 32018-X-XL-S1 TAPERED ROLLER BEARING
Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Series | 320 |
| Cage | steel |
| Reference speed | 3200 rpm |
| Limit speed | 5900 rpm |
| Total bearing width | 32 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 255000 N |
| Basic dynamic load, radial - Cr | 195000 N |
Show UNSPSC/ECL@SS
£ 69.79 excl. VAT
/ Each
£ 83.75 incl. VAT
- Usually arrives within 14 working days
