Tapered roller bearing SKF 32920, Outer diameter: 140 mm | Inner diameter: 100 mm | Width: 25 mm
Tapered Roller Bearing
See technical informationReferences
SKF:32920
Rubix:242A1392
EAN:7316570482201

Product details : SKF 32920 TAPER ROLLER BRG
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 25 mm |
| Cage | steel |
| Reference speed | 3400 rpm |
| Limit speed | 4300 rpm |
Show UNSPSC/ECL@SS
£ 164.68 excl. VAT
/ Each
£ 197.62 incl. VAT
- Delivery usually within ( 3 ) days
