Double-Row Tapered Roller Bearing
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 288.925 mm |
Width | 142.875 mm |
Logistics dimensions (L x W x H) | 142,875x288,925x288,925 mm |
---|---|
Logistic Weight | 35616 g |
Packaged dimensions (D x W x H) | 152,4x292,1x292,1 mm |
Package weight | 35616,1 g |
Inner diameter | 177.8 mm |
Outer diameter | 288.925 mm |
Width | 142.875 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days