Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 9382-90078 TAPERED ROLLER BEARING
Tapered roller bearing Timken 9382-90078, Outer diameter: 171.45 mm | Inner diameter: 69.85 mm
Tapered roller bearing Timken
References
timken:
9382-90078
rubix:
397A5141
ean:
0053893158310
Technical specifications
Inner diameter
69.85
mm
Outer diameter
171.45
mm
Product details
Technical specifications
Product details : TIMKEN 9382-90078 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
69.85
mm
Outer diameter
171.45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,262.53
excl. VAT
/
Each
£
1,515.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-25590/25522, Outer diameter: 83.058 mm | Inner diameter: 45.618 mm | Width: 23.876 mm
Tapered roller bearing NTN 4T-45291, Outer diameter: 80 mm | Inner diameter: 57.15 mm | Width: 30.958 mm
Tapered roller bearing Timken H936313
Tapered roller bearing Timken M88048S, Inner diameter: 33.337 mm
Tapered roller bearing Timken 71412/71750
Tapered roller bearing Timken 46175, Inner diameter: 44.45 mm
Tapered roller bearing Timken 8574-90172, Outer diameter: 327.152 mm | Inner diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing Timken 861/854D, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 57.53 mm
Tapered roller bearing NTN 32013XU, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
Tapered roller bearing Timken 665A/653
Tapered roller bearing Timken 387A-90279, Outer diameter: 100.076 mm | Inner diameter: 57.15 mm | Width: 49.276 mm
Tapered roller bearing SKF BT1B 328053 AB/Q, Outer diameter: 67.994 mm | Inner diameter: 41 mm | Width: 21 mm
Tapered roller bearing Timken 81575, Inner diameter: 146.05 mm
Tapered roller bearing SKF 30303/VE197, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 15.46 mm
Tapered roller bearing Timken 15117/15250X