Roller bearing
Inner diameter | 41 mm |
---|---|
Outer diameter | 67.994 mm |
Width | 21 mm |
Logistic Weight | 254,4 g |
---|---|
Inner diameter | 41 mm |
Outer diameter | 67.994 mm |
Width | 21 mm |
Bearing Clearance | cn |
Series | 320x |
Material | steel |
Cage | plastic |
Reference speed | 7000 rpm |
Limit speed | 10000 rpm |
Total bearing width | 21 mm |
Basic static load, radial - C0r | 71 N |
Basic dynamic load, radial - Cr | 52.8 N |
Usually arrives within 14 working days