Tapered roller bearing NTN 4T-25590/25522, Outer diameter: 83.058 mm | Inner diameter: 45.618 mm | Width: 23.876 mm
NTN - Tapered Roller Bearing - 4T-25590/25522
See technical informationReferences
NTN:4T-25590/25522
Rubix:204A7143
EAN:4547359669527




Technical specifications
| Inner diameter | 45.618 mm |
|---|---|
| Outer diameter | 83.058 mm |
| Width | 23.876 mm |
Product details : NTN 4T-25590/25522 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83,058x83,058x23,876 mm |
|---|---|
| Logistic Weight | 555 g |
| Inner diameter | 45.618 mm |
| Outer diameter | 83.058 mm |
| Width | 23.876 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 76000 N |
Show UNSPSC/ECL@SS
£ 24.52 excl. VAT
/ Each
£ 29.42 incl. VAT
- Delivery usually within ( 3 ) days