Tapered Roller Bearing
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 57.53 mm |
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 57.53 mm |
Series | 855 |
Cage | steel |
Basic static load, radial - C0r | 630000 N |
Basic dynamic load, radial - Cr | 424000 N |
Usually arrives within 14 working days