Tapered roller bearing Timken 665A/653, Outer diameter: 150 mm | Inner diameter: 85.725 mm | Width: 41.275 mm
Timken tapered roller bearings
See technical informationReferences
Timken:665A/653
Rubix:100A7871
EAN:0053893792613


Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 41.275 mm |
Product details : TIMKEN 665A-99401 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Weight | 2.6 kg |
| Series | 655 |
| Total bearing width | 73.025 mm |
| Basic dynamic load, radial - Cr | 247000 N |
Show UNSPSC/ECL@SS
£ 183.20 excl. VAT
/ Each
£ 219.84 incl. VAT
- Usually arrives within 14 working days