Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 94649-90011 TAPERED ROLLER BEARING
Tapered roller bearing Timken 94649-90011, Outer diameter: 289.052 mm | Inner diameter: 165.1 mm | Width: 127 mm
Tapered roller bearing Timken
References
timken:
94649-90011
rubix:
397A5145
ean:
0053893446004
Technical specifications
Inner diameter
165.1
mm
Outer diameter
289.052
mm
Width
127
mm
Product details
Technical specifications
Product details : TIMKEN 94649-90011 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
165.1
mm
Outer diameter
289.052
mm
Width
127
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,371.00
excl. VAT
/
Each
£
5,245.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-33822, Outer diameter: 95.25 mm | Inner diameter: 93.45 mm | Width: 22.225 mm
Tapered roller bearing Timken JXC25716CH/JXC25716DH, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 19 mm
Tapered roller bearing Timken 25880, Inner diameter: 36.487 mm | Width: 24.608 mm
Tapered roller bearing Timken HM 237536-90080
Tapered roller bearing Timken HH234031-90211, Outer diameter: 308.102 mm | Inner diameter: 139.7 mm | Width: 200.152 mm
Tapered roller bearing Timken L507949/L507910B
Tapered roller bearing NTN 32013XU, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
Tapered roller bearing Timken L44600LC-90061, Inner diameter: 25.4 mm
Tapered roller bearing Timken 49368B
Tapered roller bearing Timken 581D, Inner diameter: 80.962 mm
Tapered roller bearing Timken 2777, Inner diameter: 38.1 mm
Tapered roller bearing Timken 15120A, Inner diameter: 30.175 mm
Tapered roller bearing Timken M 349547/M349510
Tapered roller bearing Timken 30228-90KA7, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 45.75 mm
Tapered roller bearing NSK 30309DJ