Tapered Roller Double Row Cone
Inner diameter | 80.962 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 80,01x109,474x109,474 mm |
---|---|
Logistic Weight | 2960 g |
Package weight | 2960,1 g |
Inner diameter | 80.962 mm |
Bearing Clearance | cn |
127 mm | |
127 mm |
Usually arrives within 14 working days