Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HH234031-90211 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken HH234031-90211, Outer diameter: 308.102 mm | Inner diameter: 139.7 mm | Width: 200.152 mm
Tapered roller bearing Timken
References
timken:
HH234031-90211
rubix:
396A3536
ean:
0053893529387
Technical specifications
Inner diameter
139.7
mm
Outer diameter
308.102
mm
Width
200.152
mm
Product details
Technical specifications
Product details : TIMKEN HH234031-90211 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
139.7
mm
Outer diameter
308.102
mm
Width
200.152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11,946.48
excl. VAT
/
Each
£
14,335.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 71453-90075, Outer diameter: 190.5 mm | Inner diameter: 115.062 mm | Width: 106.426 mm
Tapered roller bearing Timken U399-90010, Outer diameter: 73 mm | Inner diameter: 39.624 mm | Width: 19.4 mm
Tapered roller bearing Timken 67391-90071, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered roller bearing NTN 4T-18685, Outer diameter: 79.375 mm | Inner diameter: 44.45 mm | Width: 17.462 mm
Tapered roller bearing Timken 67887
Tapered roller bearing NTN 4T-28580, Outer diameter: 72 mm | Inner diameter: 50.8 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-16150/16284, Outer diameter: 72.238 mm | Inner diameter: 38.1 mm | Width: 20.638 mm
Tapered roller bearing Timken J 90354/J90748
Tapered roller bearing Timken NA 24776SW-90048
Tapered roller bearing Timken HM743337
Tapered roller bearing Timken 55197-90030, Outer diameter: 109.982 mm | Inner diameter: 49.974 mm | Width: 63.5 mm
Tapered roller bearing Timken M 88043/M88010
Tapered roller bearing Timken 67388-90183, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 98350-90039, Outer diameter: 200 mm | Inner diameter: 88.9 mm | Width: 105.522 mm
Tapered roller bearing FAG 33122, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 43 mm