Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 49368B-20024 TAPERED ROLLER BEARING FLANGED CUP
Tapered roller bearing Timken 49368B
Tapered Roller Bearing Flanged Cup
References
timken:
49368B
rubix:
397A7904
ean:
0053893317083
Product details
Technical specifications
Product details : TIMKEN 49368B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25,4
x
93,726
x
93,726
mm
Logistic Weight
428
g
Packaged dimensions (D x W x H)
34,544
x
103,632
x
103,632
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
396.92
excl. VAT
/
Each
£
476.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 67389/67320
Tapered roller bearing FAG 33021, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 34 mm
Tapered roller bearing Timken 6575-90010, Outer diameter: 162.052 mm | Inner diameter: 76.2 mm | Width: 115.824 mm
Tapered roller bearing NTN 4T-LM522510, Outer diameter: 159.987 mm | Inner diameter: 153.387 mm | Width: 26.988 mm
Tapered roller bearing NTN 4T-HM926710, Outer diameter: 228.6 mm | Inner diameter: 69.85 mm | Width: 38.1 mm
Tapered roller bearing Timken 16929, Outer diameter: 74.988 mm | Width: 14.288 mm
Tapered roller bearing Timken 598-90087, Outer diameter: 152.4 mm | Inner diameter: 92.075 mm | Width: 82.55 mm
Tapered roller bearing Timken LM446349, Inner diameter: 234.95 mm
Tapered roller bearing NTN 4T-HM218238/HM218210, Outer diameter: 146.975 mm | Inner diameter: 79.974 mm | Width: 40 mm
Tapered roller bearing Timken 579TD, Inner diameter: 85.136 mm
Tapered roller bearing Timken LL327010, Outer diameter: 173.038 mm | Width: 14.288 mm
Tapered roller bearing NSK HR31310J, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm
Tapered roller bearing SNR 32015A, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm
Tapered roller bearing NTN 4T-3720, Outer diameter: 93.264 mm | Inner diameter: 86.664 mm | Width: 23.812 mm
Tapered roller bearing NTN 32312U, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 48.5 mm