Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 94700-90156 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 94700-90156, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Tapered roller bearing Timken
References
timken:
94700-90156
rubix:
100A9688
ean:
0053893448480
Technical specifications
Inner diameter
177.8
mm
Outer diameter
288.925
mm
Width
142.875
mm
Product details
Technical specifications
Product details : TIMKEN 94700-90156 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
177.8
mm
Outer diameter
288.925
mm
Width
142.875
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,449.64
excl. VAT
/
Each
£
6,539.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 28985/28920-30000, Inner diameter: 60.325 mm | Width: 25.4 mm
Tapered roller bearing Timken 32213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 32.75 mm
Tapered roller bearing Timken 3795, Inner diameter: 50.8 mm
Tapered roller bearing SKF 33112, Outer diameter: 100 mm | Inner diameter: 60 mm | Width: 30 mm
Tapered roller bearing Timken 18204X, Outer diameter: 85 mm | Inner diameter: 51.999 mm | Width: 18.263 mm
Tapered roller bearing Timken 07097, Outer diameter: 51.99 mm | Inner diameter: 25 mm | Width: 15.01 mm
Tapered roller bearing NTN 4T-39520, Outer diameter: 112.712 mm | Inner diameter: 50 mm | Width: 23.812 mm
Tapered roller bearing Timken 74550-90220, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.363 mm
Tapered roller bearing Timken 576/572
Tapered roller bearing Timken 48286/48220, Outer diameter: 182.563 mm | Inner diameter: 123.825 mm | Width: 39.688 mm
Tapered roller bearing Timken A2126, Outer diameter: 31.991 mm | Inner diameter: 7.937 mm | Width: 10.008 mm
Tapered roller bearing SKF 30303, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 15.25 mm
Tapered roller bearing Timken 1988/1932
Tapered roller bearing FAG 31320-X-XL-DF-A120-160, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 113 mm
Tapered roller bearing Timken 26884/26822