Single Row Tapered Roller Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 100 mm |
Width | 30 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 100 mm |
Width | 30 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5300 rpm |
Limit speed | 6300 rpm |
Total bearing width | 30 mm |
Basic static load, radial - C0r | 170000 N |
Basic dynamic load, radial - Cr | 144000 N |
In stock: Next day delivery