Timken Tapered Roller Bearing 48200
Inner diameter | 123.825 mm |
---|---|
Outer diameter | 182.563 mm |
Width | 39.688 mm |
Logistics dimensions (L x W x H) | 38,1x155,194x155,194 mm |
---|---|
Logistic Weight | 2139 g |
Packaged dimensions (D x W x H) | 42,672x186,182x186,182 mm |
Inner diameter | 123.825 mm |
Outer diameter | 182.563 mm |
Width | 39.688 mm |
Bearing Clearance | CN |
Series | 48200 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days