Tapered roller bearing Timken 28985/28920-30000, Outer diameter: 101.6 mm | Inner diameter: 60.325 mm | Width: 25.4 mm
Timken Tapered Roller Bearing 28900
See technical informationReferences
Timken:28985/28920-30000
Rubix:100A2107
EAN:0053893758268




Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 25.4 mm |
Product details : TIMKEN 28985-99302 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,4x101,6x101,6 mm |
|---|---|
| Logistic Weight | 776 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 60.325 mm |
| Outer diameter | 101.6 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | 28900 |
| Material | steel |
| Cage | steel |
| Total bearing width | 25.4 mm |
| Basic static load, radial - C0r | 149000 N |
| Basic dynamic load, radial - Cr | 106000 N |
Show UNSPSC/ECL@SS
£ 401.58 excl. VAT
/ Each
£ 481.90 incl. VAT
- Usually arrives within 14 working days