Tapered roller bearing Timken 3795, Inner diameter: 50.8 mm | Width: 30.302 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:3795
Rubix:106A1454
Manufacturer :100044865
EAN:0053893133775


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Width | 30.302 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 3795-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 514,8 g |
| Inner diameter | 50.8 mm |
| Width | 30.302 mm |
| Bearing Clearance | cn |
| Weight | 1.778 kg |
| Series | 3700 |
| Total bearing width | 30.302 mm |
| Standard | abma klasse 2 |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 122000 N |
Show UNSPSC/ECL@SS
£ 73.01 excl. VAT
/ Each
£ 87.61 incl. VAT
- Delivery usually within ( 7 ) days




