NTN - Tapered Roller Bearing - 4T-39520
Inner diameter | 50 mm |
---|---|
Outer diameter | 112.712 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 112,712x112,712x23,812 mm |
---|---|
Logistic Weight | 382 g |
Inner diameter | 50 mm |
Outer diameter | 112.712 mm |
Width | 23.812 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days