Tapered roller bearing Timken 96925-90070, Outer diameter: 355.6 mm | Inner diameter: 234.95 mm | Width: 152.4 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:96925-90070
Rubix:396A3458
EAN:0053893455105


Technical specifications
| Inner diameter | 234.95 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 152.4 mm |
Product details : TIMKEN 96925-90070 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 234.95 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 152.4 mm |
| Series | 96000 |
| Basic dynamic load, radial - Cr | 343000 N |
Show UNSPSC/ECL@SS
£ 8,856.12 excl. VAT
/ Each
£ 10,627.34 incl. VAT
- Usually arrives within 14 working days