Tapered roller bearing Timken 579TD, Outer diameter: 139.992 mm | Inner diameter: 85.136 mm | Width: 80.134 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:579TD
Rubix:397A7572
Manufacturer :100057961
EAN:0053893061887







Technical specifications
| Inner diameter | 85.136 mm |
|---|---|
| Outer diameter | 139.992 mm |
| Width | 80.134 mm |
Product details : TIMKEN 579TD-20000 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80,01x109,474x109,474 mm |
|---|---|
| Logistic Weight | 2791 g |
| Package weight | 2791 g |
| Inner diameter | 85.136 mm |
| Outer diameter | 139.992 mm |
| Width | 80.134 mm |
| Bearing Clearance | cn |
| Weight | 4.5 kg |
| Series | 575 |
| Cage | steel |
| Total bearing width | 80.963 mm |
| Basic dynamic load, radial - Cr | 360000 N |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 507.62 excl. VAT
/ Each
£ 609.14 incl. VAT
- Usually arrives within 14 working days