Tapered roller bearing Timken H913849-90032, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 88.9 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:H913849-90032
Rubix:397A5177
Manufacturer :100060895
EAN:0053893707051







Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 88.9 mm |
Product details : TIMKEN H913849-90032 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,9x146,05x146,05 mm |
|---|---|
| Logistic Weight | 6091 g |
| Packaged dimensions (D x W x H) | 107,95x149,352x149,352 mm |
| Package weight | 6091,3 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 146.05 mm |
| Width | 88.9 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,038.59 excl. VAT
/ Each
£ 1,246.31 incl. VAT
- Usually arrives within 14 working days