Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN NA439SW-90042 PRECISION TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken NA 439SW-90042
Tapered roller bearing Timken
References
timken:
NA 439SW-90042
rubix:
396A9947
ean:
0053893033228
Product details
Technical specifications
Product details : TIMKEN NA439SW-90042 PRECISION TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,763.40
excl. VAT
/
Each
£
2,116.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-99100, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 47.625 mm
Tapered roller bearing FAG 32010-X-XL, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing NTN 4T-LM603049/LM603014, Outer diameter: 79.974 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
Tapered roller bearing NTN 30330U, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 72 mm
Tapered roller bearing NTN 4T-48190, Outer diameter: 161.92 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
Tapered roller bearing NSK 32314J, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 54 mm
Tapered roller bearing Timken M224748, Inner diameter: 119.974 mm
Tapered roller bearing NTN 4T-HM803149/HM803111, Outer diameter: 88.9 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-594, Outer diameter: 121.2 mm | Inner diameter: 95.25 mm | Width: 36.322 mm
Tapered roller bearing Timken 581/572, Outer diameter: 139.992 mm | Inner diameter: 80.963 mm | Width: 36.098 mm
Tapered roller bearing Timken 95500, Outer diameter: 244.48 mm | Inner diameter: 127 mm | Width: 63.5 mm
Tapered roller bearing NTN 4T-15579X, Outer diameter: 57.15 mm | Inner diameter: 26 mm | Width: 17.462 mm
Tapered roller bearing Timken 36690P-20902, Outer diameter: 172.466 mm | Inner diameter: 146.05 mm | Width: 28.702 mm
Tapered roller bearing Timken 563-30000, Outer diameter: 127 mm | Inner diameter: 104.14 mm | Width: 28.575 mm
Tapered roller bearing Timken 9278/9220, Outer diameter: 161.925 mm | Inner diameter: 68.263 mm | Width: 49.213 mm