Tapered roller bearing SKF HM 803149/2/110/2/CL7C, Outer diameter: 88.9 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered Roller Bearing
See technical informationReferences
SKF:HM 803149/2/110/2/CL7C
Rubix:229A3843
EAN:7316579285100


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 30.162 mm |
Product details : SKF HM803149/2/110/2/CL7C TAPERED ROLLER BEARING
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 30.162 mm |
| Weight | 0.86 kg |
| Cage | steel |
| Reference speed | 6000 rpm |
| Limit speed | 7500 rpm |
| Total bearing width | 30.162 mm |
| Basic static load, radial - C0r | 127000 N |
| Basic dynamic load, radial - Cr | 116000 N |
Show UNSPSC/ECL@SS
£ 83.93 excl. VAT
/ Each
£ 100.72 incl. VAT
- Usually arrives within 14 working days