Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN ER10 INSERT BALL BEARING
Deep groove ball bearing Timken ER 10, Outer diameter: 46.99 mm | Width: 30.734 mm | Inner diameter: 15.748 mm
Deep groove ball bearing Timken
References
timken:
ER 10
rubix:
396A8659
ean:
0087796054370
Technical specifications
Inner diameter
15.748
mm
Outer diameter
46.99
mm
Width
30.734
mm
Product details
Technical specifications
Product details : TIMKEN ER10 INSERT BALL BEARING
Technical specifications
Attributes
Inner diameter
15.748
mm
Outer diameter
46.99
mm
Width
30.734
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.45
excl. VAT
/
Each
£
37.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 4309 ATN9, Outer diameter: 100 mm | Width: 36 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6002-2Z/C3GJN, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6309-ZNR, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6220-MA-P5-S1-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6314-2Z/C3GJN, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6308 NR, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6212E, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR 6207.EEC4, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing PTN 6214-2RS, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing NSK 6316C4, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6205-2RSL, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6002NR, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF W 6305-2RS1, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 6205ZZC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6305-2Z/C3GJN, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm