Tapered roller bearing NTN 4T-30310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm
NTN - Tapered Roller Bearing - 30307U
See technical informationReferences
NTN:4T-30310
Rubix:204A7286
EAN:4547359003338



Product details : NTN 4T-30310 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x29,25 mm |
|---|---|
| Logistic Weight | 1,31 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 29.25 mm |
| Bearing Clearance | cn |
| Series | 30300 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 152000 N |
| Basic dynamic load, radial - Cr | 133000 N |
Show UNSPSC/ECL@SS
£ 27.58 excl. VAT
/ Each
£ 33.10 incl. VAT
- Delivery usually within ( 3 ) days
