Tapered Roller Bearing Cup
Outer diameter | 147.638 mm |
---|---|
Width | 26.192 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 26,192x147,638x147,638 mm |
---|---|
Logistic Weight | 642 g |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
Package weight | 642,3 g |
Outer diameter | 147.638 mm |
Width | 26.192 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days