Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 30315-90KA2 TAPERED ROLLER BEARING
Tapered roller bearing Timken 30315-90KA2, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 31 mm
Taper roller bearing
References
timken:
30315-90KA2
rubix:
104A5671
manufacturer :
101752504
Technical specifications
Inner diameter
75
mm
Outer diameter
160
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 30315-90KA2 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
160
mm
Width
31
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.21
excl. VAT
/
Each
£
98.65
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 07204-30000, Outer diameter: 52.07 mm | Inner diameter: 40.132 mm | Width: 12.7 mm
Tapered roller bearing Timken 33262-90053, Outer diameter: 117.602 mm | Inner diameter: 66.802 mm | Width: 66.802 mm
Tapered roller bearing FAG 32214-A, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 27 mm
Tapered roller bearing SKF 25523/Q, Outer diameter: 82.935 mm | Inner diameter: 66 mm | Width: 22.28 mm
Tapered roller bearing Timken 19146TD
Tapered roller bearing Timken 48290/48220, Outer diameter: 183 mm | Width: 39.69 mm
Tapered roller bearing Timken JLM508748-90K02, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 53.594 mm
Tapered roller bearing Timken 48286-90020, Outer diameter: 182.562 mm | Inner diameter: 123.825 mm | Width: 85.725 mm
Tapered roller bearing Timken 496-90326, Outer diameter: 136.652 mm | Inner diameter: 81.026 mm | Width: 69.85 mm
Tapered roller bearing Timken 14124/14276B
Tapered roller bearing Timken HM914510, Outer diameter: 146.05 mm | Width: 23.812 mm
Tapered roller bearing Timken 594-90051, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 82.55 mm
Tapered roller bearing Timken 749S, Inner diameter: 85.026 mm
Tapered roller bearing NTN 4T-34300, Outer diameter: 98.5 mm | Inner diameter: 76.2 mm | Width: 23.012 mm
Tapered roller bearing NTN 4T-641, Outer diameter: 130.175 mm | Inner diameter: 66.675 mm | Width: 41.275 mm