Tapered Roller Double Row Cone
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 225.552 mm |
Width | 123.952 mm |
Logistics dimensions (L x W x H) | 123,952x225,552x225,552 mm |
---|---|
Logistic Weight | 21127 g |
Packaged dimensions (D x W x H) | 292,1x152,4x292,1 mm |
Inner diameter | 177.8 mm |
Outer diameter | 225.552 mm |
Width | 123.952 mm |
Usually arrives within 14 working days