Tapered roller bearing SKF 30307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm

Single Row Tapered Roller Bearing

See technical information
References
SKF:30307
Rubix:201A6516
EAN:7316577327130
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter80 mm
Width22.75 mm
See all Specifications

Product details : SKF METRIC TAPER BEARING 30307


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Strengths

- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter80 mm
Width22.75 mm
Bearing Clearancecn
Materialbearing steel
Show UNSPSC/ECL@SS
£ 28.89 excl. VAT
/ Each
£ 34.67 incl. VAT
  • Delivery usually within ( 3 ) days