Tapered roller bearing SKF 472/Q, Outer diameter: 120 mm | Inner diameter: 98.95 mm | Width: 24.237 mm
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard
See technical informationReferences
SKF:472/Q
Rubix:229A3473
Manufacturer :82104
EAN:7316570327205




Technical specifications
| Inner diameter | 98.95 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 24.237 mm |
Product details : SKF 472/Q TAPERED ROLLER BEARING
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24,24x120x120 mm |
|---|---|
| Logistic Weight | 485 g |
| Inner diameter | 98.95 mm |
| Outer diameter | 120 mm |
| Width | 24.237 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 44.17 excl. VAT
/ Each
£ 53.00 incl. VAT
- Usually arrives within 14 working days