Tapered roller bearing SKF T4CB 100, Outer diameter: 145 mm | Inner diameter: 100 mm | Width: 24 mm


Tapered Roller Bearing

References
skf:T4CB 100
rubix:266A6577
ean:7316570001822
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter145 mm
Width24 mm
See all Specifications

Product details : SKF T4CB 100 TAPERED ROLLER BEARING


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Technical specifications


Attributes
Inner diameter100 mm
Outer diameter145 mm
Width24 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 163.29 excl. VAT
/ Each
£ 195.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories