Double Row - Double Cup
Outer diameter | 234.95 mm |
---|---|
Width | 114.3 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 152,4x247,6x247,6 mm |
---|---|
Package weight | 8689,9 g |
Outer diameter | 234.95 mm |
Width | 114.3 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days