Tapered roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 160 mm |
Width | 38 mm |
Inner diameter | 95 mm |
---|---|
Outer diameter | 160 mm |
Width | 38 mm |
Series | 331..-H |
Limit speed | 3360 rpm |
Total bearing width | 49 mm |
Basic static load, radial - C0r | 465000 N |
Basic dynamic load, radial - Cr | 290000 N |
Usually arrives within 14 working days