Tapered Roller Bearing 33212 Series
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 38 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 38 mm |
Bearing Clearance | CN |
Cage | Steel |
Reference speed | 4500 rpm |
Limit speed | 6000 rpm |
Total bearing width | 38 mm |
Basic static load, radial - C0r | 236000 N |
Basic dynamic load, radial - Cr | 207000 N |
Usually arrives within 14 working days