Tapered roller bearing Timken 30310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm
Taper roller bearing
See technical informationReferences
Timken:30310
Rubix:104A4880
Manufacturer :100046385
EAN:0053893247311

Product details : TIMKEN METRIC TAPER BEARING 30310-90KA1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
|---|---|
| Package weight | 1227 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 29.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.97 excl. VAT
/ Each
£ 32.36 incl. VAT
- In stock: Next day delivery





